D6-10VRI-42SB-7
Description
D6-10VRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 10DEG
Part # D6-10VRI-42SB-7
BDI # 23156994
Features
Roller Width - Inch:
22.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-CITIS-48SB
Description
B5-CITIS-48SB TROUGHING IDLER ROLLER ; CI RBR DISC 48" BELT W 5" RLR
Part # B5-CITIS-48SB
BDI # 23175960
Features
Roller Width - Inch:
22.375
Roller Width - Millimeter:
568.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller
B5-35CITI-48SB
Description
B5-35CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 35DEG
Part # B5-35CITI-48SB
BDI # 23177993
Features
Roller Width - Inch:
22.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount
B5-20CITI-48SB
Description
B5-20CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 20DEG
Part # B5-20CITI-48SB
BDI # 23178822
Features
Roller Width - Inch:
22.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount
B4-35CITI-48SB
Description
B4-35CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 4" RLR 35DEG
Part # B4-35CITI-48SB
BDI # 23174003
Features
Roller Width - Inch:
22.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount