B4-R-20SB
Description
B4-R-20SB CONVEYOR IDLER ASSEMBLY ; 20" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B
Part # B4-R-20SB
BDI # 21455528
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-R-20SB-1
Description
B5-R-20SB-1 RETURN IDLER ; 20" BELT W 5" RLR 1-1/2"
Part # B5-R-20SB-1
BDI # 23178177
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-45TG-60SB
Description
D5-45TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG
Part # D5-45TG-60SB
BDI # 23146119
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-60SBWB
Description
D5-45TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TG-60SBWB
BDI # 23146123
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-60SB
Description
D5-35TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 35DEG
Part # D5-35TG-60SB
BDI # 23154627
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount