C6-SAFL-23.25
Description
C6-SAFL-23.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END
Part # C6-SAFL-23.25
BDI # 23138723
Features
Roller Width - Inch:
23.25
Roller Width - Millimeter:
590.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-RI-20SB
Description
C6-RI-20SB RETURN IDLER ROLLER ; RBR DISC 20" BELT W 6" RLR
Part # C6-RI-20SB
BDI # 23140938
Features
Roller Width - Inch:
22.875
Roller Width - Millimeter:
581.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
D5-SAFL-23.25
Description
D5-SAFL-23.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SAFL-23.25
BDI # 23142865
Features
Roller Width - Inch:
23.25
Roller Width - Millimeter:
590.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
B5-FL-20SB
Description
B5-FL-20SB FLAT CARRIER ROLLER ; 20" BELT W 5" RLR
Part # B5-FL-20SB
BDI # 23178608
Features
Roller Width - Inch:
23.375
Roller Width - Millimeter:
593.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B4-FL-20SB
Description
B4-FL-20SB FLAT CARRIER ROLLER ; 20" BELT W 4" RLR
Part # B4-FL-20SB
BDI # 23179410
Features
Roller Width - Inch:
23.375
Roller Width - Millimeter:
593.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20