Page 1 of 17

Next

Compare
C5-20CITI-48SB

COMPARE

C5-20CITI-48SB

Description
C5-20CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CITI-48SB

BDI # 23174919

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Steel
Other Features: Endstand Mounting | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TG-60SBWB

COMPARE

D6-45TG-60SBWB

Description
D6-45TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TG-60SBWB

BDI # 23165438

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TG-60SB

COMPARE

C6-20TG-60SB

Description
C6-20TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # C6-20TG-60SB

BDI # 23146089

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TG-60SB

COMPARE

D6-45TG-60SB

Description
D6-45TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # D6-45TG-60SB

BDI # 23165434

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35TG-60SB

COMPARE

C6-35TG-60SB

Description
C6-35TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # C6-35TG-60SB

BDI # 23144794

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY