B4-CITS-48SB
Description
B4-CITS-48SB IDLER ROLLER ; CI STEEL 48" BELT W 4" RLR
Part # B4-CITS-48SB
BDI # 23174147
Features
Roller Width - Inch:
24.5
Roller Width - Millimeter:
622.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-CITS-48SB
Description
D5-CITS-48SB IDLER ROLLER ; CI STEEL 48" BELT W 5" RLR
Part # D5-CITS-48SB
BDI # 23163041
Features
Roller Width - Inch:
24.5
Roller Width - Millimeter:
622.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B5-CITS-48SB
Description
B5-CITS-48SB IDLER ROLLER ; CI STEEL 48" BELT W 5" RLR
Part # B5-CITS-48SB
BDI # 23175964
Features
Roller Width - Inch:
24.5
Roller Width - Millimeter:
622.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C4-20CIT-48SB
Description
C4-20CIT-48SB TROUGHING IDLER ; CI 48" BELT W 4" RLR 20DEG
Part # C4-20CIT-48SB
BDI # 23178284
Features
Roller Width - Inch:
24.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-35CIT-48SB
Description
C4-35CIT-48SB TROUGHING IDLER ; CI 48" BELT W 4" RLR 35DEG
Part # C4-35CIT-48SB
BDI # 23179542
Features
Roller Width - Inch:
24.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount