D6-10VRI-48SB-7
Description
D6-10VRI-48SB-7 V-RETURN IMPACT IDLER ; 48" BELT W 6" RLR 10DEG
Part # D6-10VRI-48SB-7
BDI # 23157002
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-35TUI-48SB
Description
B4-35TUI-48SB IMPACT TROUGHING IDLER ; UNEQ 48" BELT W 4" RLR 35DEG
Part # B4-35TUI-48SB
BDI # 23176996
Features
Roller Width - Inch:
25.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 9 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
E6P-10VR-48SB-4
Description
E6P-10VR-48SB-4 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6P-10VR-48SB-4
BDI # 23162179
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-CRTEI-25.50
Description
E6P-CRTEI-25.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL ZINC NUT
Part # E6P-CRTEI-25.50
BDI # 23168829
Features
Roller Width - Inch:
25.5
Roller Width - Millimeter:
647.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
E6-10VR-48SB-7
Description
E6-10VR-48SB-7 V-RETURN IDLER ; 48" BELT W 6" RLR 10DEG
Part # E6-10VR-48SB-7
BDI # 23154468
Features
Roller Width - Inch:
25.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount