Page 1 of 14

Next

Compare
D6-35TESA-72SB

COMPARE

D6-35TESA-72SB

Description
D6-35TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TESA-72SB

BDI # 23161527

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TESA-72SB

COMPARE

D5-45TESA-72SB

Description
D5-45TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TESA-72SB

BDI # 23144522

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TE-72SB

COMPARE

D5-45TE-72SB

Description
D5-45TE-72SB TROUGHING IDLER ; 72" BELT W 5" RLR 45DEG CEMA D

PRECISION PULLEY

Part # D5-45TE-72SB

BDI # 23146745

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TESA-72SBWB

COMPARE

D5-45TESA-72SBWB

Description
D5-45TESA-72SBWB TROUGHING IDLER ; SA 72" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D545TESA72SBWB

BDI # 23157668

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 87
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-SSRI-26.13

COMPARE

D5-SSRI-26.13

Description
D5-SSRI-26.13 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D5-SSRI-26.13

BDI # 23157503

Features

Roller Width - Inch: 26.13
Roller Width - Millimeter: 663.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY