B4-RRDSA-24SB-1
Description
B4-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 4" RLR 1-1/2"
Part # B4-RRDSA-24SB-1
BDI # 23179268
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-24SB
Description
B5-RRDSA-24SB RETURN IDLER ; SA RBR DISC 4-1/2" 24" BELT W 5" RLR
Part # B5-RRDSA-24SB
BDI # 23176554
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-24SB-1
Description
B5-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 5" RLR 1-1/2"
Part # B5-RRDSA-24SB-1
BDI # 23176558
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRDSA-24SBWB
Description
B5-RRDSA-24SBWB RETURN IDLER ; SA RBR DISC 24" BELT W 5" RLR WIDE BASE
Part # B5-RRDSA-24SBWB
BDI # 23176562
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RRD-24SB
Description
B5-RRD-24SB RETURN IDLER ; RBR DISC 5" RLR 24" BELT W
Part # B5-RRD-24SB
BDI # 23177585
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount