D5-FSRI-26.75
Description
D5-FSRI-26.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-26.75
BDI # 23157082
Features
Roller Width - Inch:
26.75
Roller Width - Millimeter:
679.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-SSTFL-26.81
Description
D5-SSTFL-26.81 RETURN RETRO ROLLER ; FMC STEEL NUT
Part # D5-SSTFL-26.81
BDI # 23152679
Features
Roller Width - Inch:
26.81
Roller Width - Millimeter:
680.974
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-SSTFL-26.81
Description
D6-SSTFL-26.81 RETURN RETRO ROLLER ; FMC STEEL NUT
Part # D6-SSTFL-26.81
BDI # 23155458
Features
Roller Width - Inch:
26.81
Roller Width - Millimeter:
680.974
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-FSRI-26.75
Description
D6-FSRI-26.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D6-FSRI-26.75
BDI # 23158767
Features
Roller Width - Inch:
26.75
Roller Width - Millimeter:
679.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
Features
Roller Width - Inch:
26.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor