Page 1 of 8

Next

Compare
D6-10VRI-54SB-7

COMPARE

D6-10VRI-54SB-7

Description
D6-10VRI-54SB-7 V-RETURN IMPACT IDLER ; 54" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-54SB-7

BDI # 23157010

Features

Roller Width - Inch: 28.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-10VRI-54SB-4

COMPARE

D6-10VRI-54SB-4

Description
D6-10VRI-54SB-4 V-RETURN IMPACT IDLER ; 54" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-54SB-4

BDI # 23157006

Features

Roller Width - Inch: 28.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-LUFL-27.75

COMPARE

C4-LUFL-27.75

Description
C4-LUFL-27.75 RETURN RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # C4-LUFL-27.75

BDI # 23147743

Features

Roller Width - Inch: 27.75
Roller Width - Millimeter: 704.85
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-TET-78SB

COMPARE

E6-TET-78SB

Description
E6-TET-78SB TROUGHING IDLER ROLLER ; W/ADPTR 78" BELT W 6" RLR

PRECISION PULLEY

Part # E6-TET-78SB

BDI # 23143218

Features

Roller Width - Inch: 27.75
Roller Width - Millimeter: 704.85
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1981.2
Product Name: Roller
Belt Width - Inch: 78

Price Inventory : Available to order
Loading Price
QTY
HE6-35TET-78SB

COMPARE

HE6-35TET-78SB

Description
HE6-35TET-78SB TRANSITION TROUGH IDLER ; 78" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # HE6-35TET-78SB

BDI # 23159364

Features

Roller Width - Inch: 27.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 87
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY