HE6-TET-90SB
Description
HE6-TET-90SB TROUGHING IDLER ROLLER ; W/ADPTR 90" BELT W 6" RLR
Part # HE6-TET-90SB
BDI # 23160932
Features
Roller Width - Inch:
31.75
Roller Width - Millimeter:
806.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2286
Product Name:
Roller
HE6-TE-90SB
Description
HE6-TE-90SB TROUGHING IDLER ROLLER ; 90" BELT W 6" RLR
Part # HE6-TE-90SB
BDI # 23160889
Features
Roller Width - Inch:
31.75
Roller Width - Millimeter:
806.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2286
Product Name:
Roller
E7-TET-90SB
Description
E7-TET-90SB TROUGHING IDLER ROLLER ; W/ADPTR 90" BELT W 7" RLR
Part # E7-TET-90SB
BDI # 23172114
Features
Roller Width - Inch:
31.75
Roller Width - Millimeter:
806.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2286
Product Name:
Roller
Belt Width - Inch:
90
E6-35TET-90SB
Description
E6-35TET-90SB TRANSITION TROUGHING IDLER ; 90" BELT W 6" RLR 35DEG
Part # E6-35TET-90SB
BDI # 23168715
Features
Roller Width - Inch:
31.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Mounting Method:
Base Mount
HE7-TET-90SB
Description
HE7-TET-90SB TROUGHING IDLER ROLLER ; W/ADPTR 90" BELT W 7" RLR
Part # HE7-TET-90SB
BDI # 23172576
Features
Roller Width - Inch:
31.75
Roller Width - Millimeter:
806.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2286
Product Name:
Roller