B5-R-30SB-1
Description
B5-R-30SB-1 RETURN IDLER ; 30" BELT W 5" RLR 1-1/2"
Part # B5-R-30SB-1
BDI # 23178181
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-20TU-42SB
Description
C5-20TU-42SB TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 20DEG
Part # C5-20TU-42SB
BDI # 23144081
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-F-30SB
Description
C4-F-30SB FLAT CARRIER IDLER ; 30" BELT W 4" RLR
Part # C4-F-30SB
BDI # 23179124
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
B5-RSA-30SB-1
Description
B5-RSA-30SB-1 RETURN IDLER ; SELF-ALIGNING 30" BELT W 5" RLR 1-1/2"
Part # B5-RSA-30SB-1
BDI # 23177351
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-FL-30SB
Description
C5-FL-30SB FLAT CARRIER ROLLER ; 30" BELT W 5" RLR
Part # C5-FL-30SB
BDI # 23137853
Features
Roller Width - Inch:
33.375
Roller Width - Millimeter:
847.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller