Page 1 of 2

Next

Compare
B5-CITI-16SB

COMPARE

B5-CITI-16SB

Description
B5-CITI-16SB IMPACT TROUGH IDLER ROLLER ; CI 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-16SB

BDI # 23179444

Features

Roller Width - Inch: 3.625
Roller Width - Millimeter: 92.075
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-35CITI-16SB

COMPARE

B5-35CITI-16SB

Description
B5-35CITI-16SB IMPACT TROUGHING IDLER ; CI 16" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CITI-16SB

BDI # 23177979

Features

Roller Width - Inch: 3.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 21.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20CITI-16SB

COMPARE

B5-20CITI-16SB

Description
B5-20CITI-16SB IMPACT TROUGHING IDLER ; CI 16" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CITI-16SB

BDI # 23178310

Features

Roller Width - Inch: 3.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 21.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35CITI-16SB

COMPARE

B4-35CITI-16SB

Description
B4-35CITI-16SB IMPACT TROUGHING IDLER ; CI 16" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35CITI-16SB

BDI # 23173975

Features

Roller Width - Inch: 3.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 21.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-20CITI-16SB

COMPARE

B4-20CITI-16SB

Description
B4-20CITI-16SB IMPACT TROUGHING IDLER ; CI 16" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # B4-20CITI-16SB

BDI # 23178009

Features

Roller Width - Inch: 3.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 21.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY