Page 1 of 2

Next

Compare
C5-20CITI-60SB

COMPARE

C5-20CITI-60SB

Description
C5-20CITI-60SB IMPACT TROUGHING IDLER ; CI 60" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CITI-60SB

BDI # 23174927

Features

Roller Width - Inch: 35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 65.625
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CITI-60SB

COMPARE

C4-CITI-60SB

Description
C4-CITI-60SB IMPACT TROUGH IDLER ROLLER ; CI 60" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CITI-60SB

BDI # 23177090

Features

Roller Width - Inch: 35
Roller Width - Millimeter: 889
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-CITIS-60SB

COMPARE

C5-CITIS-60SB

Description
C5-CITIS-60SB TROUGHING IDLER ROLLER ; CI RBR DISC 60" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CITIS-60SB

BDI # 23149137

Features

Roller Width - Inch: 35
Roller Width - Millimeter: 889
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-CITI-60SB

COMPARE

C5-CITI-60SB

Description
C5-CITI-60SB IMPACT TROUGH IDLER ROLLER ; CI 60" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CITI-60SB

BDI # 23149126

Features

Roller Width - Inch: 35
Roller Width - Millimeter: 889
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-SAFL-35.25

COMPARE

D5-SAFL-35.25

Description
D5-SAFL-35.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D5-SAFL-35.25

BDI # 23142873

Features

Roller Width - Inch: 35.25
Roller Width - Millimeter: 895.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY