Page 1 of 11

Next

Compare
B5-RRD-36SB-1

COMPARE

B5-RRD-36SB-1

Description
B5-RRD-36SB-1 RETURN IDLER ; RBR DISC 5" RLR 36" BELT W1-1/2"

PRECISION PULLEY

Part # B5-RRD-36SB-1

BDI # 23177591

Features

Roller Width - Inch: 38.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FLI-36SB

COMPARE

D5-FLI-36SB

Description
D5-FLI-36SB FLAT CARRIER ROLLER ; RBR DISC 36" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLI-36SB

BDI # 23146299

Features

Roller Width - Inch: 37.875
Roller Width - Millimeter: 962.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-36SB

COMPARE

D5-FRD-36SB

Description
D5-FRD-36SB FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FRD-36SB

BDI # 23146437

Features

Roller Width - Inch: 37.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-36SB-1

COMPARE

D5-FRD-36SB-1

Description
D5-FRD-36SB-1 FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-FRD-36SB-1

BDI # 23146441

Features

Roller Width - Inch: 37.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TUI-60SB

COMPARE

D5-35TUI-60SB

Description
D5-35TUI-60SB IMPACT TROUGHING IDLER ; UNEQ 60" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TUI-60SB

BDI # 23146612

Features

Roller Width - Inch: 37.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY