D5-CSRI-38.50
Description
D5-CSRI-38.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-38.50
BDI # 23163237
Features
Roller Width - Inch:
38.5
Roller Width - Millimeter:
977.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
Features
Roller Width - Inch:
38.5
Roller Width - Millimeter:
977.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
B4-CIRW-36SB
Description
B4-CIRW-36SB CHANNEL MOUNT IDLER ; 36IN BLT 4IN DIA RETURN CEMA B
Part # B4-CIRW-36SB
BDI # 23037251
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIF-36SB
Description
B5-CIF-36SB FLAT CARRIER IDLER ; CI 36" BELT W 5" RLR
Part # B5-CIF-36SB
BDI # 23178582
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIRW-36SB
Description
B5-CIRW-36SB RETURN IDLER ; CI WEB MOUNT 36" BELT W 5" RLR
Part # B5-CIRW-36SB
BDI # 23179420
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount