E7-RRD-36
Description
E7-RRD-36 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 36" WIDE BELT CEMA E
Part # E7-RRD-36
BDI # 21976806
Features
Roller Width - Inch:
40
Roller Width - Millimeter:
1016
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E7-FRD-36
Description
E7-FRD-36 FLAT CARRY ROLL ; 7" DIA ROLLER 36" WIDE BELT CEMA E
Part # E7-FRD-36
BDI # 21976788
Features
Roller Width - Inch:
40
Roller Width - Millimeter:
1016
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E7-R-36-04-7S
Description
E7-R-36-04-7S IDLER ROLLER ASSEMBLY, CEMA E 7"DIA RETURN CEMA E 36" W BLT (SMARTCATALOG)
Part # E7-R-36-04-7S
BDI # 26386880
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount
E7-20U-54-04
Description
E7-20U-54-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 54" W BLT (SMARTCATALOG)
Part # E7-20U-54-04
BDI # 26386898
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E7-F-36-04-4
Description
E7-F-36-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 36" BELT WIDTH (SMARTCATALOG)
Part # E7-F-36-04-4
BDI # 26372397
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount