Page 1 of 4

Next

Compare
B5-CITI-20SB

COMPARE

B5-CITI-20SB

Description
B5-CITI-20SB IMPACT TROUGH IDLER ROLLER ; CI 20" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-20SB

BDI # 23179448

Features

Roller Width - Inch: 5
Roller Width - Millimeter: 127
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 508
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CITI-18SB

COMPARE

C4-CITI-18SB

Description
C4-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CITI-18SB

BDI # 23175488

Features

Roller Width - Inch: 5
Roller Width - Millimeter: 127
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-20CIT-14SB

COMPARE

B5-20CIT-14SB

Description
B5-20CIT-14SB TROUGHING IDLER ; CI 14" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CIT-14SB

BDI # 23179832

Features

Roller Width - Inch: 5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-20CIT-14SB

COMPARE

B4-20CIT-14SB

Description
B4-20CIT-14SB TROUGHING IDLER ; CI 14" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # B4-20CIT-14SB

BDI # 23140265

Features

Roller Width - Inch: 5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIT-14SB

COMPARE

B4-CIT-14SB

Description
B4-CIT-14SB TROUGHING IDLER ROLLER ; CI 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIT-14SB

BDI # 23174107

Features

Roller Width - Inch: 5
Roller Width - Millimeter: 127
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY