B4-45TEI-20SB
Description
B4-45TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 4" RLR 45DEG
Part # B4-45TEI-20SB
BDI # 23177061
Features
Roller Width - Inch:
5.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-20TEI-20SB
Description
B5-20TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 5" RLR 20DEG
Part # B5-20TEI-20SB
BDI # 23178840
Features
Roller Width - Inch:
5.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-35TEI-20SB
Description
B4-35TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 4" RLR 35DEG
Part # B4-35TEI-20SB
BDI # 23174035
Features
Roller Width - Inch:
5.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-45TEI-20SB
Description
B5-45TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 5" RLR 45DEG
Part # B5-45TEI-20SB
BDI # 23178540
Features
Roller Width - Inch:
5.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-CITW-18SB
Description
C4-CITW-18SB TROUGHING WING ROLLER ; CI 18" BELT W 4" RLR
Part # C4-CITW-18SB
BDI # 23179862
Features
Roller Width - Inch:
5.5
Roller Width - Millimeter:
139.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller