C4-20CITI-20SB
Description
C4-20CITI-20SB IMPACT TROUGHING IDLER ; CI 20" BELT W 4" RLR 20DEG
Part # C4-20CITI-20SB
BDI # 23178734
Features
Roller Width - Inch:
5.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-35CITI-20SB
Description
C4-35CITI-20SB IMPACT TROUGHING IDLER ; CI 20" BELT W 4" RLR 35DEG
Part # C4-35CITI-20SB
BDI # 23179550
Features
Roller Width - Inch:
5.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-35CITI-20SB
Description
C5-35CITI-20SB IMPACT TROUGHING IDLER ; CI 20" BELT W 5" RLR 35DEG
Part # C5-35CITI-20SB
BDI # 23145070
Features
Roller Width - Inch:
5.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-CITI-20SB
Description
C4-CITI-20SB IMPACT TROUGH IDLER ROLLER ; CI 20" BELT W 4" RLR
Part # C4-CITI-20SB
BDI # 23175492
Features
Roller Width - Inch:
5.625
Roller Width - Millimeter:
142.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C5-20CITI-20SB
Description
C5-20CITI-20SB IMPACT TROUGHING IDLER ; CI 20" BELT W 5" RLR 20DEG
Part # C5-20CITI-20SB
BDI # 23174899
Features
Roller Width - Inch:
5.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount