HD5-CSTE-7.00
Description
HD5-CSTE-7.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HD5-CSTE-7.00
BDI # 23163815
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-20CITI-24SB
Description
C5-20CITI-24SB IMPACT TROUGHING IDLER ; CI 24" BELT W 5" RLR 20DEG
Part # C5-20CITI-24SB
BDI # 23174902
Features
Roller Width - Inch:
7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C6-GSTE-7.00
Description
C6-GSTE-7.00 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # C6-GSTE-7.00
BDI # 23139531
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
HD6-CSTE-7.00
Description
HD6-CSTE-7.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HD6-CSTE-7.00
BDI # 23175036
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-CRTE-7.00
Description
D6-CRTE-7.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D6-CRTE-7.00
BDI # 23165603
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller