C5-TEI-24SB
Description
C5-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 5" RLR
Part # C5-TEI-24SB
BDI # 23145550
Features
Roller Width - Inch:
7.438
Roller Width - Millimeter:
188.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C4-TEI-24SB
Description
C4-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 4" RLR
Part # C4-TEI-24SB
BDI # 23140439
Features
Roller Width - Inch:
7.438
Roller Width - Millimeter:
188.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C6-TEI-24SB
Description
C6-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 6" RLR
Part # C6-TEI-24SB
BDI # 23151494
Features
Roller Width - Inch:
7.438
Roller Width - Millimeter:
188.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-TEI-24SB
Description
D5-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 5" RLR
Part # D5-TEI-24SB
BDI # 23152851
Features
Roller Width - Inch:
7.438
Roller Width - Millimeter:
188.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-TEI-24SB
Description
D6-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 6" RLR
Part # D6-TEI-24SB
BDI # 23155617
Features
Roller Width - Inch:
7.438
Roller Width - Millimeter:
188.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller