E6-HRRI-83.50

COMPARE

E6-HRRI-83.50

Description
E6-HRRI-83.50 RETURN RETRO ROLLER ; RUBBER DISC HEWITT ROBINS ZINC NUT

PRECISION PULLEY

Part # E6-HRRI-83.50

BDI # 23143042

Features

Roller Width - Inch: 83.5
Roller Width - Millimeter: 2120.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Hewitt Robins Zinc Nut
Belt Width - Millimeter: 2133.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E7-20UI-96

COMPARE

E7-20UI-96

Description
E7-20UI-96 IMPACT IDLER ; 7" DIA ROLLER 20DEG 96" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-20UI-96

BDI # 21976736

Features

Roller Width - Inch: 83.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20UI-96

COMPARE

E6-20UI-96

Description
E6-20UI-96 IMPACT IDLER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20UI-96

BDI # 21977720

Features

Roller Width - Inch: 83.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20U-96-07

COMPARE

E6-20U-96-07

Description
E6-20U-96-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20U-96-07

BDI # 21977702

Features

Roller Width - Inch: 83.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20U-96-04

COMPARE

E7-20U-96-04

Description
E7-20U-96-04 IDLER ASSEMBLY, CEMA E UNEQ TR CEMA E 96" W BLT (SMARTCATALOG)

MARTIN SPROCKET & GR

Part # E7-20U-96-04

BDI # 26386900

Features

Roller Width - Inch: 83.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY