PCR-1-1/2

COMPARE

PCR-1-1/2

Description
PCR-1-1/2 PLAIN CAM RUNNER ; 1-1/2" ROLLER DIA 15/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696900

BDI # 737237

Features

Roller Width - Inch: 0.938
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Corrosion Resistant
Global Part Number GPN: 239377

Price Inventory : Available to order
Loading Price
QTY
PCR-1-5/8

COMPARE

PCR-1-5/8

Description
PCR-1-5/8 PLAIN CAM RUNNER ; 1.625" ROLLER DIA 0.938" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009697000

BDI # 737238

Features

Roller Width - Inch: 0.938
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Corrosion Resistant
Global Part Number GPN: 239381

Price Inventory : Available to order
Loading Price
QTY