B5-CIT-30SB
Description
B5-CIT-30SB TROUGHING IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIT-30SB
BDI # 23179436
Features
Roller Width - Inch:
10.5
Roller Width - Millimeter:
266.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
B4-CIT-30SB
Description
B4-CIT-30SB TROUGHING IDLER ROLLER ; CI 30" BELT W 4" RLR
Part # B4-CIT-30SB
BDI # 23174127
Features
Roller Width - Inch:
10.5
Roller Width - Millimeter:
266.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C5-CIT-30SB
Description
C5-CIT-30SB TROUGHING IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # C5-CIT-30SB
BDI # 23149081
Features
Roller Width - Inch:
10.5
Roller Width - Millimeter:
266.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C4-20CIT-30SB
Description
C4-20CIT-30SB TROUGHING IDLER ; CI 30" BELT W 4" RLR 20DEG
Part # C4-20CIT-30SB
BDI # 23177687
Features
Roller Width - Inch:
10.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-35CIT-30SB
Description
C4-35CIT-30SB TROUGHING IDLER ; CI 30" BELT W 4" RLR 35DEG
Part # C4-35CIT-30SB
BDI # 23179536
Features
Roller Width - Inch:
10.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount