C4-CRTE-11.00
Description
C4-CRTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C4-CRTE-11.00
BDI # 23179106
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D5-RSTEI-11.00
Description
D5-RSTEI-11.00 IMP TROUGH RETRO ROLLER ; RUBBER DISC REXNORD STEEL NUT
Part # D5-RSTEI-11.00
BDI # 23142775
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rexnord Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D5-45TG-24SB
Description
D5-45TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG
Part # D5-45TG-24SB
BDI # 23146850
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-24SBWB
Description
D5-45TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TG-24SBWB
BDI # 23146853
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-24SB
Description
D5-35TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 5" RLR 35DEG
Part # D5-35TG-24SB
BDI # 23154581
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount