CPHR-175-A

COMPARE

CPHR-175-A

Description
CPHR-175-A CROWNED PLAIN HIGH ROLLER

CARTER MFG

Part # CPHR-175-A

BDI # 22466084

Features

Roller Width - Inch: 1.187
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: End Plug | Black Oxide Coating | Radial Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY