160CH HD
Description
160CH HD ROLLER CHAIN ; 81406 CHROME PIN HOT DIP LUBE 10FT/BOX
Part # 101921092
BDI # 22450290
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
NYR-72
Description
NYR-72-A CAM YOKE ROLLER BEARING ; POR .625" ID X 2.25"ODX1.25" W NEVERLUBE
Part # NYR-72
BDI # 22465366
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing