Page 1 of 3

Next

Compare
VHR-250-A

COMPARE

VHR-250-A

Description
VHR-250-A V-GROOVE HI-ROLLER ; 2.5" OD X 1.313" W X .75" STUD

CARTER MFG

Part # VHR-250-A

BDI # 22465244

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: End Plug | Black Oxide Coating | Radial Contact Lip Seals

Price Inventory : In stock
Loading Price
QTY
VLRE-2-1/2

COMPARE

VLRE-2-1/2

Description
VLRE-2-1/2 V-GROOVED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009595800

BDI # 737380

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239490

Price Inventory : In stock
Loading Price
QTY
VCF 2 1/2

COMPARE

VCF 2 1/2

Description
VCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

MCGILL

Part # 2244900000

BDI # 344176

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20763

Price Inventory : Available to order
Loading Price
QTY
VCR-2-1/2-E

COMPARE

VCR-2-1/2-E

Description
VCR-2-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC

SMITH BEARING

Part # VCR-2-1/2-E

BDI # 841284

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Contamination Resistant
Global Part Number GPN: 590110

Price Inventory : Available to order
Loading Price
QTY
VTRE 2 1/2

COMPARE

VTRE 2 1/2

Description
VTRE 2 1/2 TRACK ROLLER ; 2-1/2" RLR DIA STUD STYLE

RBC BEARINGS

Part # VTRE21/2

BDI # 23209615

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 33.35

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY