C6-SSTE-13.06
Description
C6-SSTE-13.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSTE-13.06
BDI # 23151353
Features
Roller Width - Inch:
13.06
Roller Width - Millimeter:
331.724
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
C6-SUTE-13.06
Description
C6-SUTE-13.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C6-SUTE-13.06
BDI # 23151418
Features
Roller Width - Inch:
13.06
Roller Width - Millimeter:
331.724
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
HD6-SSTE-13.06
Description
HD6-SSTE-13.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD6-SSTE-13.06
BDI # 23158145
Features
Roller Width - Inch:
13.06
Roller Width - Millimeter:
331.724
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
HC6-SSTE-13.06
Description
HC6-SSTE-13.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HC6-SSTE-13.06
BDI # 23169085
Features
Roller Width - Inch:
13.06
Roller Width - Millimeter:
331.724
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-SSTEI-13.06
Description
D5-SSTEI-13.06 IMP TROUGH RETRO ROLLER ; RUBBER DISC SUPERIOR STEEL NUT
Part # D5-SSTEI-13.06
BDI # 23157567
Features
Roller Width - Inch:
13.06
Roller Width - Millimeter:
331.724
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller