D6-TEWRO-36SB
Description
D6-TEWRO-36SB WIRE ROPE TROUGH ROLLER ; 36" BELT W 6" RLR
Part # D6-TEWRO-36SB
BDI # 23155685
Features
Roller Width - Inch:
14.25
Roller Width - Millimeter:
361.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Offset Center Roll
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-35TEWRO-36SB
Description
D5-35TEWRO-36SB WIRE ROPE TROUGH IDLER ; 36" BELT W 5" RLR 35DEG
Part # D5-35TEWRO-36SB
BDI # 23154204
Features
Roller Width - Inch:
14.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount
D6-35TEWRO-36SB
Description
D6-35TEWRO-36SB WIRE ROPE TROUGH IDLER ; 36" BELT W 6" RLR 35DEG
Part # D6-35TEWRO-36SB
BDI # 23161657
Features
Roller Width - Inch:
14.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Offset Center Roll | Rigid 1 Piece Jig Welded Frame with C Channel Cross Member | With Universal Clamp
Mounting Method:
Frame Mount