HE6P-20TER-42SB
Description
HE6P-20TER-42SB TROUGHING IDLER ; W/REM EB 42" BELT W 6" RLR 20DEG
Part # HE6P-20TER-42SB
BDI # 23161797
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE7P-45TE-42SB
Description
HE7P-45TE-42SB TROUGHING IDLER ; 42" BELT W 7" RLR 45DEG CEMA E
Part # HE7P-45TE-42SB
BDI # 23176858
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6P-20TER-42SB
Description
E6P-20TER-42SB TROUGHING IDLER ; W/REM EB 42" BELT W 6" RLR 20DEG
Part # E6P-20TER-42SB
BDI # 23171164
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-CRTE-15.00
Description
C4-CRTE-15.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C4-CRTE-15.00
BDI # 23179110
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
HE7P-20TER-42SB
Description
HE7P-20TER-42SB TROUGHING IDLER ; W/REM EB 42" BELT W 7" RLR 20DEG
Part # HE7P-20TER-42SB
BDI # 23172664
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount