C5-SATE-15.18
Description
C5-SATE-15.18 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C5-SATE-15.18
BDI # 23142611
Features
Roller Width - Inch:
15.18
Roller Width - Millimeter:
385.572
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C6-SATE-15.18
Description
C6-SATE-15.18 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C6-SATE-15.18
BDI # 23151293
Features
Roller Width - Inch:
15.18
Roller Width - Millimeter:
385.572
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-SATE-15.18
Description
D5-SATE-15.18 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SATE-15.18
BDI # 23142935
Features
Roller Width - Inch:
15.18
Roller Width - Millimeter:
385.572
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-SATEI-15.18
Description
D6-SATEI-15.18 IMP TROUGH RETRO ROLLER ; STEPHENS ADAMSON
Part # D6-SATEI-15.18
BDI # 23155396
Features
Roller Width - Inch:
15.18
Roller Width - Millimeter:
385.572
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-SATE-15.18
Description
D6-SATE-15.18 CONVEYOR IDLER ROLLER ; 42" BLT WID 6" RLR DIA 15.18" LEN CEMA D
Part # D6-SATE-15.18
BDI # 21455632
Features
Roller Width - Inch:
15.18
Roller Width - Millimeter:
385.572
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller