PTR-2.00-SS
Description
PTR-2.00-SS TRACK ROLLER ASSY ; STUD 2" RLR DIA X 1.63" RLR WD PLAIN
Part # PTR-2.00-SS
BDI # 21519812
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
NFTR-2.00
Description
NFTR-2.00 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB
Part # NFTR-2.00
BDI # 22972244
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
NFTR-2.00-9
Description
NFTR-2.00-9 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB
Part # NFTR-2.00-9
BDI # 22972246
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
NFTR-2.25
Description
NFTR-2.25 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB
Part # NFTR-2.25
BDI # 22972250
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
NFTR-2.50
Description
NFTR-2.50 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB
Part # NFTR-2.50
BDI # 22972254
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material