Page 1 of 3

Next

Compare
C6-SATE-17.25

COMPARE

C6-SATE-17.25

Description
C6-SATE-17.25 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SATE-17.25

BDI # 23151297

Features

Roller Width - Inch: 17.25
Roller Width - Millimeter: 438.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SATE-17.25

COMPARE

D6-SATE-17.25

Description
D6-SATE-17.25 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D6-SATE-17.25

BDI # 23155373

Features

Roller Width - Inch: 17.25
Roller Width - Millimeter: 438.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SATEI-17.25

COMPARE

D6-SATEI-17.25

Description
D6-SATEI-17.25 IMP TROUGH RETRO ROLLER ; STEPHENS ADAMSON

PRECISION PULLEY

Part # D6-SATEI-17.25

BDI # 23155400

Features

Roller Width - Inch: 17.25
Roller Width - Millimeter: 438.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-FRD-16SB

COMPARE

B5-FRD-16SB

Description
B5-FRD-16SB FLAT CARRIER IDLER ; RBR DISC 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FRD-16SB

BDI # 23178013

Features

Roller Width - Inch: 17.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-FRD-16SB-1

COMPARE

B5-FRD-16SB-1

Description
B5-FRD-16SB-1 FLAT CARRIER IDLER ; RBR DISC 16" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-FRD-16SB-1

BDI # 23178015

Features

Roller Width - Inch: 17.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY