D6-GSTE-17.44
Description
D6-GSTE-17.44 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # D6-GSTE-17.44
BDI # 23159506
Features
Roller Width - Inch:
17.44
Roller Width - Millimeter:
442.976
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
HC5-GMTE-17.44
Description
HC5-GMTE-17.44 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT
Part # HC5-GMTE-17.44
BDI # 23168113
Features
Roller Width - Inch:
17.44
Roller Width - Millimeter:
442.976
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-GSTEI-17.44
Description
D6-GSTEI-17.44 IMP TROUGH RETRO ROLLER ; RUBBER DISC GOODMAN STEEL NUT
Part # D6-GSTEI-17.44
BDI # 23159537
Features
Roller Width - Inch:
17.44
Roller Width - Millimeter:
442.976
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
HC5-GSTE-17.44
Description
HC5-GSTE-17.44 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # HC5-GSTE-17.44
BDI # 23168181
Features
Roller Width - Inch:
17.44
Roller Width - Millimeter:
442.976
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C6-GMTE-17.44
Description
C6-GMTE-17.44 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT
Part # C6-GMTE-17.44
BDI # 23144169
Features
Roller Width - Inch:
17.44
Roller Width - Millimeter:
442.976
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller