C5-45TEI-48SBWB
Description
C5-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE
Part # C5-45TEI-48SBWB
BDI # 23139002
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
B4-35TE-48SB
Description
B4-35TE-48SB TROUGHING IDLER ; 48" BELT W 4" RLR 35DEG CEMA B
Part # B4-35TE-48SB
BDI # 23174019
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-20TE-48SB
Description
B4-20TE-48SB TROUGHING IDLER ; 48" BELT W 4" RLR 20DEG CEMA B
Part # B4-20TE-48SB
BDI # 23176490
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
D6-45TE-48SBWB
Description
D6-45TE-48SBWB TROUGHING IDLER ; 48" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-48SBWB
BDI # 23146984
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-20TE-48SBWB
Description
D5-20TE-48SBWB TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG CEMA D WIDE BASE
Part # D5-20TE-48SBWB
BDI # 23163515
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount