Page 1 of 5

Next

Compare
B4-CIT-42SB

COMPARE

B4-CIT-42SB

Description
B4-CIT-42SB TROUGHING IDLER ROLLER ; CI 42" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIT-42SB

BDI # 23174135

Features

Roller Width - Inch: 18.5
Roller Width - Millimeter: 469.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-CIFL-16SB

COMPARE

B4-CIFL-16SB

Description
B4-CIFL-16SB FLAT CARRIER ROLLER ; CI 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIFL-16SB

BDI # 23179632

Features

Roller Width - Inch: 18.5
Roller Width - Millimeter: 469.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-CIF-16SB

COMPARE

B4-CIF-16SB

Description
B4-CIF-16SB FLAT CARRIER IDLER ; CI 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIF-16SB

BDI # 23179618

Features

Roller Width - Inch: 18.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 24
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFL-16SB

COMPARE

B5-CIFL-16SB

Description
B5-CIFL-16SB FLAT CARRIER ROLLER ; CI 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFL-16SB

BDI # 23178588

Features

Roller Width - Inch: 18.5
Roller Width - Millimeter: 469.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-20CIT-42SB

COMPARE

B5-20CIT-42SB

Description
B5-20CIT-42SB TROUGHING IDLER ; CI 42" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CIT-42SB

BDI # 23178304

Features

Roller Width - Inch: 18.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY