MCVTRE-76
Description
MCVTRE-76 V-GRVD TRACK ROLLER ASSY ; 76MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-76
BDI # 24860251
Features
Roller Width - Inch:
1.925
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTRE-100
Description
MCVTRE-100 V-GRVD TRACK ROLLER ASSY ; 100MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-100
BDI # 24860220
Features
Roller Width - Inch:
1.925
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTRE-100-1
Description
MCVTRE-100-1 V-GRVD TRACK ROLLER ASSY ; 100MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-100-1
BDI # 24860224
Features
Roller Width - Inch:
1.925
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTR-76
Description
MCVTR-76 V-GRVD TRACK ROLLER ASSY ; 76MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-76
BDI # 24860216
Features
Roller Width - Inch:
1.925
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTR-100-1
Description
MCVTR-100-1 V-GRVD TRACK ROLLER ASSY ; 100MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-100-1
BDI # 24860189
Features
Roller Width - Inch:
1.925
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material