Page 1 of 3

Next

Compare
D5-TE-72SB

COMPARE

D5-TE-72SB

Description
D5-TE-72SB TROUGHING IDLER ROLLER ; 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-TE-72SB

BDI # 23152835

Features

Roller Width - Inch: 26
Roller Width - Millimeter: 660.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
C5-CIRI-24SB

COMPARE

C5-CIRI-24SB

Description
C5-CIRI-24SB IMPACT RETURN IDLER ROLLER ; 24" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRI-24SB

BDI # 23148953

Features

Roller Width - Inch: 26
Roller Width - Millimeter: 660.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
C4-CIRI-24SB

COMPARE

C4-CIRI-24SB

Description
C4-CIRI-24SB IMPACT RETURN IDLER ROLLER ; 24" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIRI-24SB

BDI # 23176852

Features

Roller Width - Inch: 26
Roller Width - Millimeter: 660.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
D6-TE-72SB

COMPARE

D6-TE-72SB

Description
D6-TE-72SB TROUGHING IDLER ROLLER ; 72" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TE-72SB

BDI # 23155606

Features

Roller Width - Inch: 26
Roller Width - Millimeter: 660.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
D6-45TSA-72-09

COMPARE

D6-45TSA-72-09

Description
D6-45TSA-72-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # D6-45TSA-72-09

BDI # 21980489

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY