Page 1 of 4

Next

Compare
E7P-15IVRI-60SB-7

COMPARE

E7P-15IVRI-60SB-7

Description
E7P-15IVRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 7" RLR 15DEG

PRECISION PULLEY

Part # E7P15IVRI60SB-7

BDI # 23158256

Features

Roller Width - Inch: 31.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 15 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: IVR Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
HE6-35TET-90SB

COMPARE

HE6-35TET-90SB

Description
HE6-35TET-90SB TRANSITION TROUGH IDLER ; 90" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # HE6-35TET-90SB

BDI # 23159372

Features

Roller Width - Inch: 31.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 99
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-SSRI-31.75

COMPARE

D5-SSRI-31.75

Description
D5-SSRI-31.75 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D5-SSRI-31.75

BDI # 23157507

Features

Roller Width - Inch: 31.75
Roller Width - Millimeter: 806.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-TE-90SB

COMPARE

E6-TE-90SB

Description
E6-TE-90SB TROUGHING IDLER ROLLER ; 90" BELT W 6" RLR

PRECISION PULLEY

Part # E6-TE-90SB

BDI # 23171031

Features

Roller Width - Inch: 31.75
Roller Width - Millimeter: 806.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 2286
Product Name: Roller
Belt Width - Inch: 90

Price Inventory : Available to order
Loading Price
QTY
E6-35TET-90SB

COMPARE

E6-35TET-90SB

Description
E6-35TET-90SB TRANSITION TROUGHING IDLER ; 90" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # E6-35TET-90SB

BDI # 23168715

Features

Roller Width - Inch: 31.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 99
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY