Page 1 of 4

Next

Compare
D5-CSRI-38.50

COMPARE

D5-CSRI-38.50

Description
D5-CSRI-38.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-38.50

BDI # 23163237

Features

Roller Width - Inch: 38.5
Roller Width - Millimeter: 977.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIFL-36SB

COMPARE

B5-CIFL-36SB

Description
B5-CIFL-36SB CONVEYOR IDLER

PRECISION PULLEY

Part # B5-CIFL-36SB

BDI # 21988845

Features

Roller Width - Inch: 38.5
Roller Width - Millimeter: 977.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
B4-CIRW-36SB

COMPARE

B4-CIRW-36SB

Description
B4-CIRW-36SB CHANNEL MOUNT IDLER ; 36IN BLT 4IN DIA RETURN CEMA B

PRECISION PULLEY

Part # B4-CIRW-36SB

BDI # 23037251

Features

Roller Width - Inch: 38.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 41.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIF-36SB

COMPARE

B5-CIF-36SB

Description
B5-CIF-36SB FLAT CARRIER IDLER ; CI 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIF-36SB

BDI # 23178582

Features

Roller Width - Inch: 38.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 44
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRW-36SB

COMPARE

B5-CIRW-36SB

Description
B5-CIRW-36SB RETURN IDLER ; CI WEB MOUNT 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRW-36SB

BDI # 23179420

Features

Roller Width - Inch: 38.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 41.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY