HO-3 55GAL DRUM;L0764-062
Description
HO-3 55GAL DRUM ; L0764-062 GEAR OIL
Part # L0764-062
BDI # 18228315
Features
Other Features:
High Performance | Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength | Fluid Zinc
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 85 Gear | ISO 150
Product Type:
Petroleum Based
HO-3 1GAL JUG;L0764-057
Description
HO-3 1GAL JUG ; L0764-057 GEAR OIL ; NON-RETURNABLE 4EA/CS
Part # L0764-057
BDI # 18228312
Features
Other Features:
High Performance | Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength | Fluid Zinc
Container Type:
Jug
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 85 Gear | ISO 150
Product Type:
Petroleum Based
HO-3 5GAL PAIL;L0764-060
Description
HO-3 5GAL PAIL ; L0764-060 GEAR OIL
Part # L0764-060
BDI # 18228314
Features
Other Features:
High Performance | Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength | Fluid Zinc
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 85 Gear | ISO 150
Product Type:
Petroleum Based