Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
914.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.1
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
2.54
Screw Diameter - Millimeter:
19.05
Product Name:
Ball Screw
SRT5013
Description
SRT5013 BALL SCREW ; POWERTRAC 1000-0250 SRT RH 8'
Part # SRT5013
BDI # 22852997
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
2438.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.156 IN Nominal Ball Dia
Thread Lead - Millimeter:
6.35
Screw Diameter - Millimeter:
25.4
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
914.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
25.4
Product Name:
Ball Screw
11075
Description
11075 LINEAR BALL SCREW ; 19.05MM SCREW DIA 5.08MM THREAD LEAD
Part # 11075
BDI # 21451385
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
914.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
19.05
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1219.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.063 IN Nominal Ball Dia
Thread Lead - Millimeter:
3.175
Screw Diameter - Millimeter:
9.525
Product Name:
Ball Screw