SRT0430
Description
SRT0430 BALL SCREW ; POWERTRAC 1150-0200 SRT RH 16'
Part # SRT0430
BDI # 22852877
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
4876.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw
SRT8738
Description
SRT8738 BALL SCREW ; POWERTRAC 1150-0200 SRT RH 4'
Part # SRT8738
BDI # 22853115
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1219.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw
SRT8753
Description
SRT8753 BALL SCREW ; POWERTRAC 1150-0200 SRT RH 12'
Part # SRT8753
BDI # 22853119
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
3657.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw
XPR11520R144
Description
XPR11520R144 BALL SCREW ; POWERTRAC 1150-0200 RH12'
Part # XPR11520R144
BDI # 22853165
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
3657.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw
XPR11520R72
Description
XPR11520R72 BALL SCREW ; POWERTRAC 1150-0200 RH 6'
Part # XPR11520R72
BDI # 22853167
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw