SRT5013
Description
SRT5013 BALL SCREW ; POWERTRAC 1000-0250 SRT RH 8'
Part # SRT5013
BDI # 22852997
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
2438.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.156 IN Nominal Ball Dia
Thread Lead - Millimeter:
6.35
Screw Diameter - Millimeter:
25.4
Product Name:
Ball Screw
SRT6822
Description
SRT6822 BALL SCREW ; POWERTRAC 1000-1000 SRT RH 8'
Part # SRT6822
BDI # 22853075
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
2438.4
Number of Thread Starts:
1
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.156 IN Nominal Ball Dia
Thread Lead - Millimeter:
25.4
Screw Diameter - Millimeter:
25.4
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
914.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
25.4
Product Name:
Ball Screw
12106
Description
12106 LINEAR BALL SCREW ; 25.4MM SCREW DIA 4.242MM THREAD LEAD
Part # 12106
BDI # 21451392
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.167
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
4.242
Screw Diameter - Millimeter:
25.4
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
914.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.1
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
2.54
Screw Diameter - Millimeter:
25.4
Product Name:
Ball Screw