12125
Description
12125 LINEAR BALL SCREW ; 31.75MM SCREW DIAM 5.08MM THREAD LEAD
Part # 12125
BDI # 21574042
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
31.75
Product Name:
Ball Screw
52125
Description
52125 LINEAR BALL SCREW ; 31.75MM SCREW DIA 5.08MM THREAD LEAD
Part # 52125
BDI # 21574043
Features
Direction of Thread:
Left Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
31.75
Product Name:
Ball Screw
SRT1228
Description
SRT1228 BALL SCREW ; POWERTRAC 1250-0200 SRT RH 8'
Part # SRT1228
BDI # 22852941
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
2438.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
31.75
Product Name:
Ball Screw
SRT1252
Description
SRT1252 BALL SCREW ; POWERTRAC 1250-0500 SRT RH 12'
Part # SRT1252
BDI # 22852943
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
3657.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.188 IN Nominal Ball Dia
Thread Lead - Millimeter:
12.7
Screw Diameter - Millimeter:
31.75
Product Name:
Ball Screw
SRT1256
Description
SRT1256 BALL SCREW ; POWERTRAC 1250-0500 SRT RH 16'
Part # SRT1256
BDI # 22852947
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
4876.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.188 IN Nominal Ball Dia
Thread Lead - Millimeter:
12.7
Screw Diameter - Millimeter:
31.75
Product Name:
Ball Screw