Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
6.35
Screw Diameter - Millimeter:
38.1
Product Name:
Ball Screw
Features
Direction of Thread:
Left Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
50.8
Product Name:
Ball Screw
12106
Description
12106 LINEAR BALL SCREW ; 25.4MM SCREW DIA 4.242MM THREAD LEAD
Part # 12106
BDI # 21451392
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.167
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
4.242
Screw Diameter - Millimeter:
25.4
Product Name:
Ball Screw
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
2
Thread Lead - Inch:
0.333
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Thread Lead - Millimeter:
8.458
Screw Diameter - Millimeter:
19.05
Product Name:
Ball Screw
SRT6572
Description
SRT6572 BALL SCREW ; POWERTRAC 0631-0500 SRT RH 6'
Part # SRT6572
BDI # 22853055
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
12.7
Screw Diameter - Millimeter:
16.027
Product Name:
Ball Screw