108710 / 10.875X12.969X1.54 HDDF1 R
Description
CRSEAL 108710/10.875X12.969X1.54 HDDF1 R ; DBL LIP SEAL
Part # 108710
BDI # 1239112
Features
Housing Bore - Millimeter:
329.413
Nominal Width - Millimeter:
39.116
Housing Bore - Inch:
12.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.54
Shaft Diameter - Inch:
10.875
Shaft Diameter - Millimeter:
276.225
Inch - Metric:
Inch
110051 / 11X13X0.625 CRWH1 R
Description
CRSEAL 110051 / 11X13X0.625 CRWH1 R ; SGL LIP SEAL
Part # 110051
BDI # 1239244
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604522
113740 / 11.375X13X0.625 CRW1 R
Description
CRSEAL 113740 / 11.375X13X0.625 CRW1 R ; SGL LIP SEAL
Part # 113740
BDI # 1239460
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.375
Shaft Diameter - Millimeter:
288.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181044
1150114 / 11.5X13X0.625 HDS2 V
Description
CRSEAL 1150114 / 11.5X13X0.625 HDS2 V ; SGL LIP SEAL
Part # 1150114
BDI # 1239559
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.5
Shaft Diameter - Millimeter:
292.1
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
181090
280X310X15A VITON
Description
280X310X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031015AV
BDI # 447876
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
15
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630490