43691 / 4.375X5.501X0.438 CRWH1 R
Description
CRSEAL 43691 / 4.375X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 43691
BDI # 1252449
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186140
41186 / 4.125X5.251X0.438 CRWH1 V
Description
CRSEAL 41186 / 4.125X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 41186
BDI # 1252227
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186008
105X130X12 HMS5 RG
Description
CRSEAL 105X130X12 HMS5 RG LIP SEAL ; 4.134" SHAFT DIA 130MM HOUSING BORE
Part # 105X130X12 HMS5 RG
BDI # 1257077
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606189
541974 / 4.375X6.063X0.5 CRWH1 R
Description
CRSEAL 541974 / 4.375X6.063X0.5 CRWH1 R ; RADIAL SHAFT SEAL
Part # 541974
BDI # 1253962
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186530
110X130X12 HMSA10 V
Description
CRSEAL 110X130X12 HMSA10 V DBL LIP SEAL ; 4.331MM SHAFT DIA 130MM HOUSING BORE
Part # 110X130X12 HMSA10 V
BDI # 1257612
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606213